
Vertical Cable Managers for 28" Wide
Mfr # EWMC48
Zoro # G5846183
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 48 x 28 in
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWMC48
Zoro #
G5846183
UPC #
783510179038
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Vertical Cable Managers for 28" Wide
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 48 x 28 in
Gauge
14 ga
Color
Black
Series
AccessPlus
Weight
12.50 lb
Fits Cabinet
A = 48.00; B = 28.00 in
Description
Vertical Cable Managers for 28 In. Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.