
Vertical Ground Bar Kits, 0.625x72.00, C
Mfr # DG72
Zoro # G5844047
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Finish
Electroplated
Depth
1/4 in
Height
72 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG72
Zoro #
G5844047
UPC #
783510172718
Country of Origin
United States
Dimensions
Depth
1/4 in
Height
72 in
Size
72 x 5/8 x 1/4 in
Width
5/8 in
Thickness
0.25 in / 6 mm
Bar Size
72.00 x .625 x .25 in / 1829 x 16 x 6 mm
Details
Item
Vertical Ground Bar Kits,0.625x72.00,C
Material
Copper
Finish
Electroplated
Color
Unpainted
Weight
4.20 lb
Description
Vertical Ground Bar Kits,0.625x72.00,C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.