Zoro Homepage

Vertical Pole-Mount Channel, Fits 1200mm

  • Mfr # EPMC12

  • Zoro # G5842787


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Use With Cabinet Height 1200 mm tall
Color
Black
Thickness
0.188 in / 4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPMC12
Zoro #
G5842787
UPC #
783510170547
Country of Origin
Mexico

Dimensions

Thickness
0.188 in / 4.8 mm
Use With Cabinet Height
1200-mm tall mm

Details

Item
Vertical Pole-Mount Channel,Fits 1200mm
Material
Aluminum
Finish
Powder Coated
For Use With
Use With Cabinet Height 1200 mm tall
Color
Black
Weight
13.50 lb
Series
ComLine

Description

Vertical Pole-Mount Channel,Fits 1200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.