Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Pole-Mount Channel, Fits 900mm

  • Mfr # EPMC9

  • Zoro # G5842805


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Use With Cabinet Height 900 mm tall
Color
Black
Thickness
0.188 in / 4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPMC9
Zoro #
G5842805
UPC #
783510170530
Country of Origin
Mexico

Dimensions

Thickness
0.188 in / 4.8 mm
Use With Cabinet Height
900-mm tall mm

Details

Item
Vertical Pole-Mount Channel,Fits 900mm
Material
Aluminum
Finish
Powder Coated
For Use With
Use With Cabinet Height 900 mm tall
Color
Black
Series
ComLine
Weight
10.75 lb

Description

Vertical Pole-Mount Channel,Fits 900mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.