
Vertical Tie-Down Cable Manager, Fits 12
Mfr # PVCMTD12
Zoro # G5836408
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1200 mm ht in
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVCMTD12
Zoro #
G5836408
UPC #
783510159979
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
1200 mm
Details
Item
Vertical Tie-Down Cable Manager,Fits 12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1200 mm ht in
Gauge
14 ga
Color
Black
Weight
5.60 lb
Series
ProLine
Description
Vertical Tie-Down Cable Manager,Fits 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.