Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Tie-Down Cable Manager, Fits 20

  • Mfr # PVCMTD20

  • Zoro # G5836444


product price: $247.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 mm ht in
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCMTD20
Zoro #
G5836444
UPC #
783510159986
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Cabinet Height
2000 mm

Details

Item
Vertical Tie-Down Cable Manager,Fits 20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 mm ht in
Color
Black
Gauge
14 ga
Weight
9 lb
Series
ProLine

Description

Vertical Tie-Down Cable Manager,Fits 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.