
VERTICAL WALL BRACKET, BLACK,
Mfr # LVWBB
Zoro # G1340964
product price: $35.39
/eaSold in multiples of 3 for $106.17
Key Features
Length
6 in
Width
4 in
Height
1-1/2 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVWBB
Zoro #
G1340964
UPC #
783510146023
Country of Origin
Unknown
Dimensions
Length
6 in
Width
4 in
Height
1-1/2 in
Thickness (T) (millimetre)
3.04
Thickness (T) (gauge)
11
Thickness
11 ga / 3.04 mm
Details
Item
Cable Runway Vertical Wall Bracket - Ladder Rack
Material
Steel
Color
Black
Finish
Powder Coated
Color Code
RAL 9005
Modification Services
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.