Zoro Homepage

Vortex accessory compressed air filters,

  • Mfr # VAAF25

  • Zoro # G5865896


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Transparent
For Use With
Up to 2500 BTU/Hr.
Color
Light Gray
Weight
1.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAAF25
Zoro #
G5865896
UPC #
783510269531
Country of Origin
United States

Details

Item
Vortex accessory compressed air filters,
Material
Polycarbonate
Finish
Transparent
For Use With
Up to 2500 BTU/Hr.
Color
Light Gray
Weight
1.50 lb
Series
Vortex

Description

Vortex accessory compressed air filters,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.