
Vortex Coolers Generator Kits, 1.50x1.00
Mfr # VAGK25
Zoro # G5865914
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Smooth Gloss
For Use With
5000 BTU/Hr. Models
Color
Red
Series
Vortex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAGK25
Zoro #
G5865914
UPC #
783510269579
Country of Origin
United States
Details
Item
Vortex Coolers Generator Kits,1.50x1.00
Material
Nylon
Finish
Smooth Gloss
For Use With
5000 BTU/Hr. Models
Color
Red
Series
Vortex
Weight
0.20 lb
Description
Vortex Coolers Generator Kits,1.50x1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.