Zoro Homepage

Vortex Coolers Indoor/Outdoor, 1500 BTU/

  • Mfr # VC1516012

  • Zoro # G5857259


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Depth
1-3/4 in
Width
1-3/4 in
Size
10-3/4 in x 1-3/4 in x 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC1516012
Zoro #
G5857259
UPC #
783510466596
Country of Origin
United States

Dimensions

Depth
1-3/4 in
Width
1-3/4 in
Size
10-3/4 in x 1-3/4 in x 1-3/4 in
Height
10-3/4 in

Details

Item
Vortex Coolers Indoor/Outdoor,1500 BTU/
Material
Aluminum
Finish
Brushed
Color
Unpainted
Voltage
100 to 120V AC
Weight
5 lb
Series
Vortex
Standards
Nominal Capacity Btu/h
1500 Btu/h
Nominal Capacity Watts
440 W
Voltage AC
100 V
Nominal Voltage
115 V

Description

Vortex Coolers Indoor/Outdoor,1500 BTU/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.