Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Coolers Indoor/Outdoor, 1500 BTU/HR, SS Type 304

  • Mfr # VC171604X

  • Zoro # G6806723


product price: $3,008.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Brushed
Color
Unpainted
Size
9.94 in x 2 in x 2 in
Height
9.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC171604X
Zoro #
G6806723
UPC #
783510467197
Country of Origin
United States

Dimensions

Size
9.94 in x 2 in x 2 in
Height
9.94 in
Depth
2 in
Width
2 in

Details

Item
Vortex Coolers Indoor/Outdoor,1500 BTU/
Material
Stainless Steel
Finish
Brushed
Color
Unpainted
Standards
UL508 Listed; Type 4; File No. E187045 (Type 4 Models); UL508 Listed; Type 4X; File No. E187045 (Type 4X Models); UL508 Listed; Type 12; File No. E187045 (Type 12 Models); NEMA Type 4 Models:; Maintains UL/cUL Type 4 when properly installed on a UL/cUL Type 4 enclosure.; NEMA Type 4X Models:; Maintains UL/cUL Type 4X when properly installed on a UL/cUL Type 4X enclosure.; NEMA Type 12 Models:; Maintains UL/cUL Type 12 when properly installed on a UL/cUL Type 12 enclosure.
Voltage
100 to 120V AC
Series
Vortex
Weight
7 lb
Nominal Capacity Btu/h
1700 Btu/h
Nominal Voltage
115 V
Voltage AC
100 V
Nominal Capacity Watts
498 W

Description

Vortex Coolers Indoor/Outdoor,1500 BTU/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.