Zoro Homepage

Vortex Coolers Indoor/Outdoor, 400 BTU/H

  • Mfr # VC0416012

  • Zoro # G5857216


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Width
0.88 in
Depth
0.88 in
Height
7.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC0416012
Zoro #
G5857216
UPC #
783510466398
Country of Origin
United States

Dimensions

Width
0.88 in
Depth
0.88 in
Height
7.05 in
Size
7.05 in x 0.88 in x 0.88 in

Details

Item
Vortex Coolers Indoor/Outdoor,400 BTU/H
Material
Aluminum
Finish
Brushed
Color
Unpainted
Voltage
100 to 120V AC
Series
Vortex
Weight
4.20 lb
Standards
Voltage AC
100 V
Nominal Capacity Btu/h
400 Btu/h
Nominal Capacity Watts
117 W
Nominal Voltage
115 V

Description

Vortex Coolers Indoor/Outdoor,400 BTU/H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.