Zoro Homepage

Vortex Coolers Indoor/Outdoor, 900 BTU/HR, SS Type 304

  • Mfr # VC091604X

  • Zoro # G6806827


product price: $2,940.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Brushed
Depth
2 in
Size
9.94 in x 2 in x 2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC091604X
Zoro #
G6806827
UPC #
783510467098
Country of Origin
United States

Dimensions

Depth
2 in
Size
9.94 in x 2 in x 2 in
Width
2 in
Height
9.94 in

Details

Item
Vortex Coolers Indoor/Outdoor,900 BTU/H
Material
Stainless Steel
Finish
Brushed
Color
Unpainted
Standards
Voltage
100 to 120V AC
Weight
7.10 lb
Series
Vortex
Nominal Voltage
115 V
Nominal Capacity Btu/h
900 Btu/h
Voltage AC
100 V
Nominal Capacity Watts
264 W

Description

Vortex Coolers Indoor/Outdoor,900 BTU/H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.