Zoro Homepage

Wall Angle Support, Fits 12.00, Gray, St

  • Mfr # LWASK12G

  • Zoro # G5812303


product price: $45.59
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
11 ga
Thickness
11 ga / 3.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWASK12G
Zoro #
G5812303
UPC #
783510101176
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
Wall Angle Support,Fits 12.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
11 ga
Weight
3.66 lb

Description

Wall Angle Support,Fits 12.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.