Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Angle Support, White, Steel

  • Mfr # LWASK15W

  • Zoro # G6831808


product price: $44.59
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
11 ga
Thickness
11 ga / 3.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWASK15W
Zoro #
G6831808
UPC #
783510300029
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
Wall Angle Support,White,Steel
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
11 ga
Weight
0.10 lb

Description

Wall Angle Support,White,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.