
Wall Hanger, fits 6.00x6.00, Gray, Steel
Mfr # F66T3RWH
Zoro # G6805777
product price:Â $123.19
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
6 in
Gauge
16 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T3RWH
Zoro #
G6805777
UPC #
783510437695
Country of Origin
Mexico
Dimensions
Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm
Details
Item
Wall Hanger,Fits 6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Color
Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Type
Hanger
Weight
2.60 lb
Protection Rating
NEMA Type 3R
Description
Wall Hanger,Fits 6.00x6.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.