
Wall-Mount Adapter, 5.25x6x4.01, Gray, S
Mfr # VLWALL
Zoro # G5847723
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Size
5-1/4 x 6 x 4.01 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLWALL
Zoro #
G5847723
UPC #
783510186838
Country of Origin
United States
Dimensions
Size
5-1/4 x 6 x 4.01 in
Width
6 in
Depth
4.01 in
Height
5-1/4 in
Details
Item
Wall-Mount Adapter,5.25x6x4.01,Gray,S
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
12
Series
Syspend
Weight
5.70 lb
Protection Rating
NEMA Type 12; NEMA Type 4
Description
Wall-Mount Adapter,5.25x6x4.01,Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.