Zoro Homepage

Wall-Mount Adapter, 5.78x5.63x5.00, SS T

  • Mfr # VHDSWALL

  • Zoro # G5847538


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Tumble
Height
5.78 in
Features
Watertight, Corrosion-Resistant
Size
5.78 x 5.63 x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHDSWALL
Zoro #
G5847538
UPC #
783510185183
Country of Origin
United States

Dimensions

Height
5.78 in
Size
5.78 x 5.63 x 5 in
Depth
5 in
Width
5.63 in

Details

Item
Wall-Mount Adapter,5.78x5.63x5.00,SS T
Material
Stainless Steel 304
Finish
Tumble
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X
Series
Syspend
Weight
7.60 lb

Description

Wall-Mount Adapter,5.78x5.63x5.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.