Zoro Homepage

Wall-Mount Adapter, 5.78x5.63x5.00, Stee

  • Mfr # VHDWALL

  • Zoro # G5847556


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Height
5.78 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHDWALL
Zoro #
G5847556
UPC #
783510185169
Country of Origin
United States

Dimensions

Height
5.78 in
Depth
5 in
Size
5.78 x 5.63 x 5 in
Width
5.63 in

Details

Item
Wall-Mount Adapter,5.78x5.63x5.00,Stee
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Series
Syspend
Weight
7.50 lb
Protection Rating
NEMA Type 12; NEMA Type 4

Description

Wall-Mount Adapter,5.78x5.63x5.00,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.