Zoro Homepage

Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize

  • Mfr # SWHDK4

  • Zoro # G6832395


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
1.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWHDK4
Zoro #
G6832395
UPC #
783510304225
Country of Origin
Mexico

Details

Item
Wall-Mount Solar Shield Hardware Kit,0.
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
1.40 lb

Description

Wall-Mount Solar Shield Hardware Kit,0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.