
Wall Mounting Bracket, 1.73x30.20x21.26, Lt Gray, Aluminum
Mfr # EMB1
Zoro # G6781286
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Thickness
0.1 in / 2.5 mm
Series
ComLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMB1
Zoro #
G6781286
UPC #
783510211523
Country of Origin
Mexico
Dimensions
Thickness
0.1 in / 2.5 mm
Details
Item
Wall Mounting Bracket,1.73x30.20x21.26,
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
ComLine
Weight
5 lb
Description
Wall Mounting Bracket,1.73x30.20x21.26,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.