Zoro Homepage

Waterfall Top, Fits 19" Open Rack, Black

  • Mfr # EWFT

  • Zoro # G5812836


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Open Frame Rack 19 in
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWFT
Zoro #
G5812836
UPC #
783510102326
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Waterfall Top,Fits 19" Open Rack,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Open Frame Rack 19 in
Color
Black
Gauge
14 ga
Weight
6.70 lb

Description

Waterfall Top,Fits 19 In. Open Rack,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.