Zoro Homepage

1/4 Turn Latch Electrical Enclosures, 48 in H, 16 in D, 37 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # WS48HS3716SS

  • Zoro # G5821473


product price: $8,273.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS48HS3716SS
Zoro #
G5821473
UPC #
783510136437
Country of Origin
United States

Dimensions

Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Lift Off Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Features
4X Watertight, corrosion-resistant
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
IP Rating
IP66
Weight
179
Latch Quantity
5

Description

Watershed Disconnect Enclosure,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.