Zoro Homepage

Watershed Free-Stand, Type 4x, 62.00x63

  • Mfr # WS626318SS

  • Zoro # G5818366


product price: $27,201.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Height
62 in
Size
62.00x63.00x18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS626318SS
Zoro #
G5818366
UPC #
783510131234
Country of Origin
United States

Dimensions

Height
62 in
Size
62.00x63.00x18 in
Width
63 in
Depth
18 in
Thickness
12 ga / 2.78 mm

Details

Item
Watershed Free-Stand,Type 4x,62.00x63
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Gauge
12 ga
Series
WaterShed
Weight
522 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Conductive Panel
A60P60G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Panel
A60P60

Description

Watershed Free-Stand,Type 4x,62.00x63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.