Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watershed Free-Stand, Type 4x, 74.00x63

  • Mfr # WS746318SS

  • Zoro # G5818488


product price: $28,730.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Features
Watertight, Corrosion-Resistant
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS746318SS
Zoro #
G5818488
UPC #
783510131258
Country of Origin
United States

Dimensions

Width
63 in
Height
74 in
Depth
18 in
Size
74 x 63 x 18 in
Thickness
12 ga / 2.78 mm

Details

Item
Watershed Free-Stand,Type 4x,74.00x63
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Gauge
12 ga
Color
Unpainted
Series
WaterShed
Weight
566 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Panel
A72P60
Conductive Panel
A72P60G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Watershed Free-Stand,Type 4x,74.00x63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.