
Watershed Free-Stand, Type 4x, 74.00x75
Mfr # WS747512SS
Zoro # G5817928
product price: $29,133.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Width
75 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS747512SS
Zoro #
G5817928
UPC #
783510131012
Country of Origin
United States
Dimensions
Width
75 in
Size
74 x 75 x 12 in
Height
74 in
Depth
12 in
Thickness
12 ga / 2.78 mm
Details
Item
Watershed Free-Stand,Type 4x,74.00x75
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Gauge
12 ga
Series
WaterShed
Weight
628 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Panel
A72P72
Conductive Panel
A72P72G
Description
Watershed Free-Stand,Type 4x,74.00x75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.