
Watershed Free-Stand, Type 4x, 74.00x75.
Mfr # WS747524SS
Zoro # G5818034
product price: $34,378.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Height
74 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS747524SS
Zoro #
G5818034
UPC #
783510131036
Country of Origin
United States
Dimensions
Height
74 in
Size
74 x 75 x 24 in
Width
75 in
Depth
24 in
Thickness
12 ga / 2.78 mm
Details
Item
Watershed Free-Stand,Type 4x,74.00x75.
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Gauge
12 ga
Series
WaterShed
Weight
760 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
A72P72G
Panel
A72P72
Description
Watershed Free-Stand,Type 4x,74.00x75.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.