WEATHERFLO HD Enclosures, 74.14x68.56x30.00, White, Aluminum

  • Mfr # WFHD3E726830

  • Zoro # G6780306


product price:  $4,712.26
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Features
Weather-Resistant, Except Dust
Size
74.14 x 68.56 x 30 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFHD3E726830
Zoro #
G6780306
UPC #
783510199159
Country of Origin
Mexico

Dimensions

Size
74.14 x 68.56 x 30 in
Depth
30 in
Width
68.56 in
Height
74.14 in
Thickness
0.125 in / 3.2 mm

Details

Item
Weatherflo Hd Enclosures,74.14x68.56x30
Material
Aluminum
Finish
Powder Coated
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
White
Standards
UL 508A Listed; Type 3R; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 3R; File Number E61997; NEMA/EEMAC Type 3R; IEC 60529, IP22
Series
WeatherFlo
Weight
249 lb
Protection Rating
NEMA Type 3R; IP32

Description

Weatherflo Hd Enclosures,74.14x68.56x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.