Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherflo with Fan, Type 3r, 41.00x24.0

  • Mfr # WF25LP

  • Zoro # G5833635


product price: $1,848.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A36P24
Color
White
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF25LP
Zoro #
G5833635
UPC #
783510156534
Country of Origin
Mexico

Dimensions

Depth
12 in
Width
24 in
Height
41 in
Size
41 x 24 x 12 in
Thickness
14 ga / 1.9 mm
Panel Size
33.00 x 21.00 in / 838 x 533 mm

Details

Item
Weatherflo with Fan,Type 3r,41.00x24.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A36P24
Color
White
Gauge
14 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Series
WeatherFlo
Weight
117 lb
Standards
UL 508A Listed; Type 3R; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 3R; File Number E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Drive HorsePower
25 HP
Protection Rating
NEMA Type 3R; IP32
Panel
A36P24
Mounting Holes
41.94 x 13.00 in / 1065 x 330 mm

Description

Weatherflo with Fan,Type 3r,41.00x24.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.