
Weatherpro Outdoor Pad Mount, Type 3r, 6
Mfr # A60R2524FSLP
Zoro # G5826084
product price: $2,112.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P21N
Depth
24 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60R2524FSLP
Zoro #
G5826084
UPC #
783510144135
Country of Origin
Mexico
Dimensions
Depth
24 in
Width
25 in
Height
60 in
Size
60 x 25 x 24 in
Thickness
14 ga / 1.9 mm
Mounting Dimensions
7.90 x 7.40 in / 201 x 188 mm
Panel Size
49.16 x 21.50 in / 1249 x 546 mm
Details
Item
Weatherpro Outdoor Pad Mount,Type 3r,6
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P21N
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Series
WeatherPro
Weight
248 lb
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Panel
A49P21N
Protection Rating
NEMA Type 3R; IP32
Description
Weatherpro Outdoor Pad Mount,Type 3r,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.