Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherpro Outdoor Pad Mount, Type 3r, 6

  • Mfr # A60R3618FSLP

  • Zoro # G5826109


product price: $2,486.42
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P32N
Features
Weather-Resistant, Except Dust
Size
60 x 36 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60R3618FSLP
Zoro #
G5826109
UPC #
783510144159
Country of Origin
Mexico

Dimensions

Size
60 x 36 x 18 in
Depth
18 in
Height
60 in
Width
36 in
Thickness
14 ga / 1.9 mm
Mounting Dimensions
4.90 x 12.90 in / 124 x 328 mm
Panel Size
49.16 x 32.00 in / 1249 x 813 mm

Details

Item
Weatherpro Outdoor Pad Mount,Type 3r,6
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P32N
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Light Gray
Gauge
14 ga
Series
WeatherPro
Weight
258 lb
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Panel
A49P32N

Description

Weatherpro Outdoor Pad Mount,Type 3r,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.