
Weatherpro Outdoor Pad Mount, Type 3r, 6
Mfr # A60R5218FSLP
Zoro # G5826188
product price: $2,644.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P48N
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60R5218FSLP
Zoro #
G5826188
UPC #
783510144234
Country of Origin
Mexico
Dimensions
Height
60 in
Depth
18 in
Size
60 x 52 x 18 in
Width
52 in
Thickness
14 ga / 1.9 mm
Panel Size
49.16 x 48.00 in / 1249 x 1219 mm
Mounting Dimensions
4.90 x 20.90 in / 124 x 531 mm
Details
Item
Weatherpro Outdoor Pad Mount,Type 3r,6
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P48N
Gauge
14 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Light Gray
Weight
337 lb
Series
WeatherPro
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Panel
A49P48N
Description
Weatherpro Outdoor Pad Mount,Type 3r,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.