Zoro Homepage

Weatherpro Outdoor Pad Mount, Type 3r, 6

  • Mfr # A60R5224FSLP

  • Zoro # G5826154


product price: $2,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P48N
NEMA Enclosure Type
3R
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60R5224FSLP
Zoro #
G5826154
UPC #
783510144241
Country of Origin
Mexico

Dimensions

Width
52 in
Depth
24 in
Height
60 in
Size
60 x 52 x 24 in
Thickness
14 ga / 1.9 mm
Panel Size
49.16 x 48.00 in / 1249 x 1219 mm
Mounting Dimensions
7.90 x 20.90 in / 201 x 531 mm

Details

Item
Weatherpro Outdoor Pad Mount,Type 3r,6
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A49P48N
NEMA Enclosure Type
3R
Gauge
14 ga
Color
Light Gray
Features
Weather-Resistant, Except Dust
Weight
369 lb
Series
WeatherPro
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Panel
A49P48N

Description

Weatherpro Outdoor Pad Mount,Type 3r,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.