
Weatherpro Outdoor Pad Mount, Type 3r, 7
Mfr # A72R3618FSLP
Zoro # G5826039
product price: $2,547.80
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P32N
Size
72 x 36 x 18 in
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72R3618FSLP
Zoro #
G5826039
UPC #
783510144166
Country of Origin
Mexico
Dimensions
Size
72 x 36 x 18 in
Width
36 in
Depth
18 in
Height
72 in
Thickness
14 ga / 1.9 mm
Panel Size
61.16 x 32.00 in / 1553 x 813 mm
Mounting Dimensions
4.90 x 12.90 in / 124 x 328 mm
Details
Item
Weatherpro Outdoor Pad Mount,Type 3r,7
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P32N
Features
Weather-Resistant, Except Dust
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
3R
Weight
311 lb
Series
WeatherPro
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Panel
A61P32N
Description
Weatherpro Outdoor Pad Mount,Type 3r,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.