
Weatherpro Outdoor Pad Mount, Type 3r, 7
Mfr # A72R3624FSLP
Zoro # G5826075
product price: $2,617.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P32N
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72R3624FSLP
Zoro #
G5826075
UPC #
783510144173
Country of Origin
Mexico
Dimensions
Width
36 in
Height
72 in
Depth
24 in
Size
72 x 36 x 24 in
Thickness
14 ga / 1.9 mm
Panel Size
61.16 x 32.00 in / 1553 x 813 mm
Mounting Dimensions
7.90 x 12.90 in / 201 x 328 mm
Details
Item
Weatherpro Outdoor Pad Mount,Type 3r,7
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P32N
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Series
WeatherPro
Weight
360 lb
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Panel
A61P32N
Protection Rating
NEMA Type 3R; IP32
Description
Weatherpro Outdoor Pad Mount,Type 3r,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.