Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherpro Outdoor Pad Mount, Type 3r, 7

  • Mfr # A72R7224FSLP

  • Zoro # G5826136


product price: $3,980.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P68N
Height
72 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72R7224FSLP
Zoro #
G5826136
UPC #
783510144227
Country of Origin
Mexico

Dimensions

Height
72 in
Width
72 in
Depth
24 in
Size
72 x 72 x 24 in
Thickness
14 ga / 1.9 mm
Panel Size
61.16 x 68.00 in / 1553 x 1727 mm
Mounting Dimensions
7.90 x 30.90 in / 201 x 785 mm

Details

Item
Weatherpro Outdoor Pad Mount,Type 3r,7
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P68N
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Light Gray
Gauge
14 ga
Series
WeatherPro
Weight
549 lb
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Panel
A61P68N
Protection Rating
NEMA Type 3R; IP32

Description

Weatherpro Outdoor Pad Mount,Type 3r,7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.