
Wedge Consoles, Lt Gray, Steel
Mfr # PGLD45DC
Zoro # G5825908
product price: $1,639.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
47.13 in
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGLD45DC
Zoro #
G5825908
UPC #
783510143923
Country of Origin
United States
Dimensions
Height
47.13 in
Depth
23-1/2 in
Width
20.35 in
Size
47.13 in x 20.35 in x 23-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Wedge Consoles,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
4
Series
ProLine
Weight
96 lb
Protection Rating
IP66
Description
Wedge Consoles,Lt Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.