Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Door, Door Accessory, Steel

  • Mfr # EWMW362425

  • Zoro # G8755957


product price: $1,284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Nominal Width
23 in
Nominal Depth
25 in
Color
Black
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW362425
Zoro #
G8755957
UPC #
783510178611
Country of Origin
Mexico

Dimensions

Nominal Width
23 in
Nominal Depth
25 in
Width
25 in
Length
24 in
Height
36.00"
Depth
25.09 in
Body Material Thickness
14 ga
Overall Width
23.62 in
Overall Depth
25.09 in
Overall Height
36.02 in
Nominal Height
36 in

Details

Item
Window Door
Material
Steel
Color
Black
Sub-Category
Other Accessories
Finish
Black
Application
Used In Communication Data Centers and Telecommunication Rooms
For Use With
AccesPlus(TM) Cabinets
Includes
28 in Wide Models
Standards
cUL Listed per CSA C22.2 No 1824, EIA 310-D, EIC 60529, File No E230874, NEMA/EEMAC Type 1, Per BICSI TDMM Tenth Edition, Chapter 7,, Telecommunication Enclosures (TE), Type 1, UL 2416
Color Code
RAL 9005
Load Rating
300 lbs.
Rack Units
19
IP Rating
IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR36T or EWMR36S
NEMA Enclosure Rating
1
Includes Knockouts
Knockouts Included
Cover Closure Type
Hinged
Product Type
Double Hinge Enclosure
Environment - MERCH
Indoor
Cover Style
Solid with Window
Closure Method
Keyed Handle
Enclosure Material
Steel
Box Type
Type 1

Description

Closure Method Keyed Handle, Finish Powder Coated, Color Black, Height 36 in, Includes 28 in Wide Models, IP Rating IP20, Standards cUL Listed per CSA C22.2 No 1824, EIA 310-D, EIC 60529, File No E230874, NEMA/EEMAC Type 1, Per BICSI TDMM Tenth Edition, Chapter 7,, Telecommunication Enclosures (TE), Type 1, UL 2416, Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.