Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Doors, for Upper Front, Fits 1600x

  • Mfr # PDWT86PC

  • Zoro # G5863367


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 1600 x 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDWT86PC
Zoro #
G5863367
UPC #
783510983406
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
343 x 366 mm / 13.50 x 14.41 in

Details

Item
Window Doors,for Upper Front,Fits 1600x
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 1600 x 600 mm
Color
Light Gray
Gauge
14 ga
Type
Steel
Series
ProLine
Weight
15.84 lb
Fits PC Frame
1600 x 600 mm

Description

Window Doors,for Upper Front,Fits 1600x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.