
Window Doors, for Upper Front, Fits 2000x
Mfr # PDWT106PC
Zoro # G5863498
product price: $1,697.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWT106PC
Zoro #
G5863498
UPC #
783510983802
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
343 x 366 mm / 13.50 x 14.41 in
Details
Item
Window Doors,for Upper Front,Fits 2000x
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
14 ga
Color
Light Gray
Type
Steel
Weight
23.90 lb
Series
ProLine
Fits PC Frame
2000 x 600 mm
Description
Window Doors,for Upper Front,Fits 2000x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.