
Window Doors for Upper Front, fits 2000x
Mfr # PDWT106PCSS
Zoro # G5872896
product price: $4,658.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWT106PCSS
Zoro #
G5872896
UPC #
783510320997
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
343 x 366 mm / 13.50 x 14.41 in
Details
Item
Window Doors for Upper Front,fits 2000x
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
14 ga
Color
Unpainted
Type
Stainless Steel
Weight
27.78 lb
Series
ProLine
Fits PC Frame
2000 x 600 mm
Description
Window Doors for Upper Front,fits 2000x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.