Zoro Homepage

Window Doors for Upper Front, fits 2000x800mm PC, Lt Gray, Steel

  • Mfr # PDWT108PC

  • Zoro # G6819838


product price: $1,754.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWT108PC
Zoro #
G6819838
UPC #
783510983901
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
343 x 566 mm / 13.50 x 22.28 in

Details

Item
Window Doors,for Upper Front,Fits 2000x
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 800 mm
Color
Light Gray
Gauge
14 ga
Type
Steel
Weight
36 lb
Series
ProLine
Fits PC Frame
2000 x 800 mm

Description

Window Doors,for Upper Front,Fits 2000x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.