Zoro Homepage

Wing Knobs for CONCEPT Window Kits

  • Mfr # CWKN

  • Zoro # G6804343


product price: $62.95
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
0.08 lb
Series
Concept
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKN
Zoro #
G6804343
UPC #
783510418304
Country of Origin
Germany

Details

Item
Wing Knobs,for CONCEPT Window Kits
Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
0.08 lb
Series
Concept

Description

Wing Knobs,for CONCEPT Window Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.