
Wire Management Rails, Fits 400mm Deep
Mfr # PWMR4
Zoro # G5833723
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 400 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWMR4
Zoro #
G5833723
UPC #
783510156718
Country of Origin
United States
Dimensions
Length
11.69 in
Thickness
14 ga / 1.9 mm
Total Length
297 mm / 11.69 in
Fits Frame Depth
400 mm
Details
Item
Wire Management Rails,Fits 400mm Deep
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 400 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
6.44 lb
Description
Wire Management Rails,Fits 400mm Deep
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.