
Wire Management Rails, Fits 500mm Deep
Mfr # PWMR5
Zoro # G5833766
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWMR5
Zoro #
G5833766
UPC #
783510156725
Country of Origin
United States
Dimensions
Length
15.63 in
Thickness
14 ga / 1.9 mm
Fits Frame Depth
500 mm
Total Length
397 mm / 15.63 in
Details
Item
Wire Management Rails,Fits 500mm Deep
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
9 lb
Description
Wire Management Rails,Fits 500mm Deep
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.