Zoro Homepage

Wire Management Rails, Fits 800mm Deep

  • Mfr # PWMR8

  • Zoro # G5833714


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 800 mm
Color
Unpainted
Length
27.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMR8
Zoro #
G5833714
UPC #
783510156749
Country of Origin
United States

Dimensions

Length
27.44 in
Thickness
14 ga / 1.9 mm
Fits Frame Depth
800 mm
Total Length
697 mm / 27.44 in

Details

Item
Wire Management Rails,Fits 800mm Deep
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 800 mm
Color
Unpainted
Gauge
14 ga
Weight
15 lb
Series
ProLine

Description

Wire Management Rails,Fits 800mm Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.