Zoro Homepage

Wire Management Rails, Fits 900mm Deep

  • Mfr # PWMR9

  • Zoro # G5833784


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 900 mm
Length
31.38 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMR9
Zoro #
G5833784
UPC #
783510156756
Country of Origin
United States

Dimensions

Length
31.38 in
Thickness
14 ga / 1.9 mm
Total Length
797 mm / 31.38 in
Fits Frame Depth
900 mm

Details

Item
Wire Management Rails,Fits 900mm Deep
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 900 mm
Color
Unpainted
Gauge
14 ga
Weight
17.60 lb
Series
ProLine

Description

Wire Management Rails,Fits 900mm Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.