Wireway 90 Degree Elbow, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F1212G90E

  • Zoro # G8757822


product price: $263.84
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
1
Length
14 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G90E
Zoro #
G8757822
UPC #
783510518905
Country of Origin
Mexico

Dimensions

Length
14 in
Height
12 in
Width
14 in
For Wireway Height
12 in
Length (Straight Wireway)
14 in
For Wireway Width x Height
12 in x 12 in
For Wireway Width
12 in
Width (W) (millimetre)
305
Thickness (T) (gauge)
14
Height (H) (inch)
12
Width (W) (inch)
12
Height (H) (millimetre)
305
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
1
For Use With
F1212 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
Function
Any Side Can Be Removed, Retaining Lay-in Feature Regardless of How The Elbow is Oriented
Cover Locking Style
Screw Clamps
Gauge
14 ga
Cover Location
Any Side
With Knockouts
No
Color
Gray
IP Rating
IP30
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Modification Services
Yes
Type
Elbow
Protection Rating
NEMA Type 1
Type Number
Type 1
Color Code
ANSI 61

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 12 in x 12 in, Width 14 in, Height 12 in, Length 14 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F1212 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Any Side, Cover Locking Style Screw Clamps, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.