Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway 90 Degree Elbow, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F88G90E

  • Zoro # G8758041


product price: $148.41
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
Length
10 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88G90E
Zoro #
G8758041
UPC #
783510527808
Country of Origin
Mexico

Dimensions

Length
10 in
Height
8 in
Width
10 in
For Wireway Width x Height
8 in x 8 in
Length (Straight Wireway)
10 in
For Wireway Height
8 in
For Wireway Width
8 in
Width (W) (millimetre)
203
Height (H) (millimetre)
203
Width (W) (inch)
8
Thickness (T) (millimetre)
1.9
Height (H) (inch)
8
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
For Use With
F88 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
Function
Any Side Can Be Removed, Retaining Lay-in Feature Regardless of How The Elbow is Oriented
With Knockouts
No
Gauge
14 ga
Cover Location
Any Side
Color
Gray
Cover Locking Style
Screw Clamps
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type
Elbow
Color Code
ANSI 61
IP Rating
IP30
Protection Rating
NEMA Type 1
Modification Services
Yes
Type Number
Type 1

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 8 in x 8 in, Width 10 in, Height 8 in, Length 10 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F88 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Any Side, Cover Locking Style Screw Clamps, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.