Wireway 90 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F44LE9A

  • Zoro # G8756142


product price: $296.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LE9A
Zoro #
G8756142
UPC #
783510183400
Country of Origin
Mexico

Dimensions

Length
4 in
Height
4 in
Width
2 1/2 in
For Wireway Width
4 in
For Wireway Height
4 in
Length (Straight Wireway)
4 in
For Wireway Width x Height
4 in x 4 in
Thickness (T) (gauge)
14
Width (W) (inch)
4
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
102
Height (H) (millimetre)
102
Height (H) (inch)
4
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
For Use With
Lay-In Wireways
NEMA Rating
NEMA 12
Cover Type
Hinged
Material
Steel
Function
Used to Change The Direction of A Wireway Run
Standards
CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870
Cover Locking Style
Quick-Release Latches
Cover Location
Inside
With Knockouts
No
Color
Gray
Includes
Gasket, Screws, Sealing Plate
Gauge
14 ga
IP Rating
IP54
Protection Rating
NEMA Type 12
Sealing Plate Type
Flat
Type Number
Type 12
Wireway
Lay-In NEMA Type 12 Wireway
Type
Elbow
Modification Services
Yes
Color Code
ANSI 61
Sealing Plate Quantity
1

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 2 1/2 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With Lay-In Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Inside, Cover Locking Style Quick-Release Latches, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.